• The item cannot be ordered due to missing prices.

Rough grinding disc PREMIUM*** Focur, Disc ⌀×disc width: 125X7mm

Article no.: 560200 125X7

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: ZA
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: Cast iron
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Specification A24Q-BFX
Disc thickness 7 mm
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material Cast iron
maximum circumferential speed 80 m/s
maximum speed 12,200 min-1
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560200 125X7
EAN / GTIN 9003172337562
Manufacturer number 233756

Application Table

Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

Special type for grinding cast iron. High-quality Zirconium Aluminium Oxide and Silicon Carbide permit very high metal removal rates at low contact forces, even on castings with burnt-on residues.
Specification: ZA24N-BFX.

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart