• The item cannot be ordered due to missing prices.

Rough grinding disc PREMIUM*** “2 in 1”

Article no.: 560110
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Aggressive rough grinding disc (low hardness grade Q) for universal use on stainless steel and steel with high metal removal rate and long service life.
Aggressive high-performance version with significantly longer working life. Well-defined rounded edges permit a pleasant start-up to the grinding operation. Unintentional digging in is avoided.
Specification: A24Q-BFX.

Services & product advisors

More products from the special offer "K54 Hand Tools Promotion"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Disc ⌀×disc width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart