• The item cannot be ordered due to missing prices.

Fibre disc Aluminium Oxide (A) ⌀ 180 mm

Article no.: 566610
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Steel
  • maximum circumferential speed: 80

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
HOLEX universal fibre disc for grinding all metals. Grit type: Aluminium oxide (A).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 566670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Services & product advisors

More products from the special offer "K54 Hand Tools Promotion"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart