• The item cannot be ordered due to missing prices.

Coarse cleaning disc (SiC)

Article no.: 566700
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • maximum circumferential speed: 60

Description

Version:

Cleaning discs with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad.
Very coarse non-woven abrasive mesh structure, will not clog even when used on soft thick coatings.
Medium hard fleece body with very aggressive grinding characteristics, for an even finish and long working life. General purpose disc for all rough grinding work, even for difficult applications such as removing stubborn scale.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.
With glass fibre backing pad for direct clamping on angle grinders.

Note:

For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards.

Services & product advisors

More products from the special offer "K54 Hand Tools Promotion"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart