{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Cut | 3 | |
Length without tang | 200 mm | |
Standard | DIN 7261 | |
Number of individual files | 5 | |
Type of product | Engineer's file |
Article number |
517426 200
Copy |
|
EAN / GTIN |
4062406122317
Copy |
|
Manufacturer number |
517426 200
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |