This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

File set with 2-component handle, 5 pieces in a tool roll 2nd cut 200 mm

Article no.: 517410 200
  • Standard: DIN 7261

Product details

Technical Data

Cut 2
Standard DIN 7261
Number of individual files 5
Type of product Engineer's file

Identification numbers & Classifications

Article number 517410 200
EAN / GTIN 4009215179545

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
To protect the files, the set is arranged in a strong transparent roll-up nylon wallet.
Protected files cannot be contaminated and the cut is protected against damage; this ensures a consistently high removal rate, smooth file surfaces, and an extended working life.
2nd cut = Cut 2.
With ergonomic 2-component plastic handles.

Application:

Quality file for workshop use with long tool life and high removal rate.

Supplied with:

5-piece set of files with one each flat, 3-square, square, half-round and round file.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart