{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grit | 60 | |
Grit designation | medium | |
Colour | orange | |
Degree of hardness | soft | |
Width | 115 mm | |
Height | 5 mm | |
Length | 140 mm | |
Number of coated surfaces | 1 | |
Number of sponges, pads | 24 | |
Type of product | Abrasive sanding sponge |
Article number | 557528 60 |