This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Combination spanner set, long version, Number of keys: 9

Article no.: 614710 9

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 9
Ring setting 15 degrees
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Long version yes
Type of product Spanner

Identification numbers & Classifications

Article number 614710 9
Manufacturer number 614710 9

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end deep cranked.

Standard:

DIN 3113 B / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, non-flaking, matt chrome-plated.

Supplied with:

1 each combination spanner No. 614700 / 614200 / 614900: Size 10; 13; 16; 17; 18; 19; 21; 22; 24

Note:

HT-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the HT-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart