{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal voltage | 230 V | |
Power consumption | 1,000 W | |
Illumination | 22,000 lm | |
Bulb | Halogen | |
Type of product | Floodlight |
Article number | 081212 1000 | |
Manufacturer number | HS1000L |