• The item cannot be ordered due to missing prices.

LED headlamp with rechargeable battery H5R-CORE

Article no.: 081479 H5R-CORE

Product details

Technical Data

Manufacturer's designation H5R Core
IP Index of Protection IP 67
Illumination 400 lm
Illumination step 2 15 lm
Light current boost 500 lm
Illumination time 2 h
Illumination time stage 2 50 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Head ⌀ 32 mm
Weight 167 g
Type of product Headlamp

Identification numbers & Classifications

Article number 081479 H5R-CORE
EAN / GTIN 4058205020879
Manufacturer number 502121

Description

Version:

Powerful high-performance LED headlamps for professional use.
  • Pivoting head and stepless focussing function.
  • Intuitive operation and stepless dimming.
  • Exchangeable and washable head band.
  • Ledlenser connecting system as a standardised interface permits easy connection with a comprehensive range of accessories.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart