• The item cannot be ordered due to missing prices.

Push-out collet, round, to DIN 6343 16 mm

Article no.: 329550 16

Product details

Technical Data

Clamping ⌀ 16 mm
Type 173 E
F 48 mm
A 50 mm
K 60 mm
Overall length L 94 mm
Angle α 15 degrees
Type of product Collet

Identification numbers & Classifications

Article number 329550 16
EAN / GTIN 4045197309648
Manufacturer number 10128011600

Description

Version:

Collets, round profile in 1 mm increments. Please specify required clamping ⌀ with order.

Standard:

DIN 6343

Accuracy:

Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm

Note:

Other diameters and profiles (e.g. square or hexagon) on request!
Profile ⌀ 1.0 – 8.0 mm smooth. From ⌀ 8.5 mm with transverse serrations.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart