{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
for ER collets | 32 | |
VDI size | VDI 40 | |
suitable collets | 470 E (ER 32) | |
Clamping range d2 | 2 mm - 20 mm | |
d6 | 83 mm | |
d10 | 50 mm | |
l3 | 22 mm | |
l8 | 49 mm | |
l9 | 62 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI collet chuck |
Article number | 319700 32 |