• The item cannot be ordered due to missing prices.

Shrink-fit chuck 3° 3 mm

Article no.: 303443 3
  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Product details

Technical Data

Clamping ⌀ D1 3 mm
Adapter BT 40 A = 90
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 90 mm
External ⌀ D 14 mm
⌀ D2 9 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 303443 3
EAN / GTIN 4062406110635

Description

Version:

  • All shanks hard turned.
  • Extra slim design (3° contour).

Application:

  • Especially for tool and mould making.
  • Wherever reduced interference contours are required.
  • For clamping tools with shank tolerance h6.

Optional extras:

Pull studs (PS) No. 308760308806, shrink-fit chuck extensions No. 302410, sizes 12/3 and 12/4, shrink-fit units No. 354210304450, PS wrenches No. 308820308835.

Note:

No length adjustment available!

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping range ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart