• The item cannot be ordered due to missing prices.

Slotted reducing adapter with cooling, ⌀ 32 mm, Clamping range ⌀ D1: 6mm

Article no.: 302175 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
⌀ D 32 mm
Overall length L 63.5 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification numbers & Classifications

Article number 302175 6
EAN / GTIN 4045197763242
Manufacturer number 302175 6

Description

Version:

With cooling channel slots.

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
  • Concentricity ± 5 µm (system accuracy at 3×D).
  • Concentricity ± 2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic chucks.

Suitable for:

Hydraulic chuck with clamping ⌀ 32 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart