{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper internal | 1 | |
Adapter | HSK-F 63 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | F | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 8 µm | |
Machining strategy | HSC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 25 mm | |
Type of product | Arbor adapter |
Article number | 306935 1 |