This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ET collet for thread tapping, with axial compensation 7 mm

Article no.: 309428 7
  • Standard: Manufacturer’s standard

Product details

Technical Data

Nominal clamping ⌀ d 7 mm
Adapter ET 20
Standard Manufacturer’s standard
Type 4284 E
External ⌀ D 21 mm
Overall length L 31 mm
Axial range 7 mm
Type of product Collet

Identification numbers & Classifications

Article number 309428 7
Manufacturer number 13364010700

Description

Version:

Collet for thread tapping, similar to DIN 6499 / ISO 15488, Form CET-GB, concentricity 20 µm.

Application:

For tapping on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart