{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 4.5 mm | |
Adapter | ET 20 | |
Standard | Manufacturer’s standard | |
Type | 4284 E | |
External ⌀ D | 21 mm | |
Overall length L | 31 mm | |
Axial range | 7 mm | |
Type of product | Collet |
Article number | 309428 4,5 | |
Manufacturer number | 13364010450 |