• The item cannot be ordered due to missing prices.

ER collet chuck Form ADB, nickel plated SK 40 A = 70

Article no.: 300515
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Description

Version:

Taper ground internally and externally. With Balluff/RFID chip bore.
GARANT −
  • very smooth running due to hard turned shanks precision balanced to G2.5 / 25000 rpm.
  • optimum corrosion protection due to nickel-plated surfaces.
  • very high clamping forces and accuracy thanks to GARANT precision clamping nuts.

Special nickel plating.
GARANT −
  • Balancing quality G2.5 / 25,000 rpm
  • All shanks hard turned (for smooth running!).
  • GARANT precision clamping nut, fine balanced (G 2.5 / 25,000 rpm) and coated, giving high clamping force and low wear.
  • Through bored.

Application:

For clamping tools with plain shank in collets to DIN 6499 − Form A and B.

Supplied with:

Clamping nut.

Optional extras:

Pull studs (PS) No. 308600308806, PS pull stud wrenches No.308820308835, ER chuck key No. 309680613300, ER collets No. 308901309449, ER clamping nuts No. 309615 (for sealing rings), sealing rings No. 309625309645 (for No. 309615).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart