This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Indexable drill holder Form E1 32 mm

Article no.: 319255 32

Product details

Technical Data

Shape E
Bore d2 (H6) 32 mm
VDI size VDI 50
External ⌀ d3 52 mm
d6 98 mm
l1 -0.2 71 mm
l2 63 mm
Colour code for VDI shanks VDI 50
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319255 32

Description

Application:

For drilling with indexable drill with internal coolant supply.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart