• The item cannot be ordered due to missing prices.

Marker

Article no.: 358740

Description

Version:

Body of aluminium with Weldon shank. Stepless adjustment of the pre-load force. Character depth 0.1 - 0.3 mm.

Advantage:

Surface sealing without weakening or damaging the material. Inscription speed corresponds to the maximum feed rate. High wear resistance, with long working life for the special needles. Suitable for inscriptions on round surfaces. Can be used on the lathe. High process reliability. Needles easily withdrawn, therefore quick needle change. Irregularities up to 7 mm in the workpiece surface (depending on profile) can be compensated.

Application:

For marking on a wide variety of materials such as aluminium, titanium, steel, bronze, copper, brass, plastics etc. Smaller needle tips allow inscriptions on harder surfaces up to 57 HRC.

Supplied with:

size 12 − including 3 needles No. 358745 size 0.3 − 0.5 − 0.8.
Size 20 −including 3 needles No. 358745 size 0.3 − 0.6 − 1.0.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart