{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 625S | |
External ⌀ D | 57.15 mm | |
External ⌀ D1 | 25 mm | |
Overall length L | 25 mm | |
Shank length L1 | 55 mm | |
Speed | 40,000 min-1 | |
Overhang A | 177 mm | |
Machining strategy | HSC | |
Adapter | HSK-A 63 | |
Arbor standard | DIN 69871; JIS B6339; DIN 69893 | |
Type of product | High-speed spindle |
Article number | 358875 40000 | |
EAN / GTIN | 2050001871589 | |
Manufacturer number | 65063 |