• The item cannot be ordered due to missing prices.

Height setting screw jack

Article no.: 374480

Description

Version:

  • For precision alignment using fine pitch thread M 30×1.5. The fixed slide pad prevents the component from rotating and moving during alignment.
  • The parallel pins supplied are ⌀ 12×50 mm and ⌀ 12×80 mm; they can be inserted in the centring hole, increasing the overall height by 30 or 60 mm.
  • If the centring jack pad No. 375030 is placed under the screw jack, a support height of up to approx. 1370 mm can be achieved in combination with other screw jacks.

Note:

Flat component support face with centring hole ⌀ 12 mm for jack pads No. 375000375030.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart