• The item cannot be ordered due to missing prices.

Central bushing 20X25 mm

Article no.: 370108 20X25

Product details

Technical Data

⌀ d1 20 mm
⌀ d2 n6 35 mm
Type of product Bush

Identification numbers & Classifications

Article number 370108 20X25
EAN / GTIN 4045197949493

Description

Application:

The plate to be clamped is equipped with two central bushings and two floating bushings, so as to achieve optimum repetition accuracy.

Material:

Case-hardened steel

Note:

Specification of the mounting bore, height ± 0.05 mm and ⌀ H7.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart