{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Stretch capability | 200 % | |
Length | 1.5 m | |
Width | 38 mm | |
Thickness | 1 mm | |
Type of product | Adhesive tape |
Article number | 083770 38X1,5 | |
EAN / GTIN | 4046719691579 | |
Manufacturer number | 7000062559 |