This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

WOHX 10T304 right-hand, W00, Type: P25M

Article no.: 268909 P25M

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOHX 10T304 R
Corner radius 0.4 mm
Grade P25M
Main application P
Secondary application M
Cutting conditions slightly interrupted
Rake 12 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268909 P25M
Manufacturer number W00 50420.0403

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart