Digital depth gauge IP 67 with wi-fi 150 mm

Article no.: 418703 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €10.87 /pcs.
  • €19.55 /pcs.
on request
Subsequent delivery
0 pieces in stock
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: MAHR i-wi radio system
  • IP Index of Protection: IP 67
  • Measured value saving: MAHR reference-lock system

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Reversible reading 0.01 mm
Reversible reading 0.0005 in
Reversible reading mm / inch
Measurement deviation E MPE ± 0.03 mm
Interface MAHR i-wi radio system
IP Index of Protection IP 67
Digit height LCD display 11 mm
Measured value saving MAHR reference-lock system
Working time 26,000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 16×4 mm
Wireless application Manufacturer’s software
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Depth gauge

Identification numbers & Classifications

Article number 418703 150
EAN / GTIN 4059192003470
Manufacturer number 4126755

Description

Version:

Modern energy-efficient measurement system. The measuring faces are precision lapped. With preset (dimension selection in advance), e.g. for distance measurements with measuring tip No. 418630. Measuring beam has a slender hardened measuring pin at the front, ⌀ 1.5mm, 5mm long.
Very large LCD display with 11 mm character height, i-wi integral wireless data interface resistant to dust and moisture, service life approx. 3 years.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Extension base 300 mm long No. 418610, measuring tip for caliper jaws No. 418630
Wireless data transmission to i-wi radio receiver No. 498912.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart