GARANT VG1 and VG Basic: tool pre-setting devices for precise pre-setting and measurement
Why a pre-setting device in production?
What specific advantages do you have from a tool pre-setting device?
Basically, a tool pre-setting device allows all required tool parameters - such as height or diameter - to be transferred directly to the machine at any time and in a controlled manner. The use of a pre-setting device can therefore increase productivity and efficiency while reducing costs, as tools can be measured without machine downtime.
Our two pre-setting devices in detail
Less is more: The VG Basic
The GARANT VG Basic is ready for immediate use as a tool measuring device - no additional installationrequired!
Intuitive control and self-explanatory design of the measurement software for quick integration into production.
And when it comes to software and hardware, the VG Basic meets all the requirements for contemporary working: Windows 10 operating system, touch panel operation, digital camera capture (instead of tactile probing).

More is more: The VG1
The GARANT VG1 offers you exactly the extra features that you would expect from a sophisticated technology for your inspection room:
Greater height, greater precision and more intuitive operating convenience. The possible integration of the VG1 into your digital processes is particularly important. This means you are ideally placed to meet the highest demands of the future.

Low investment costs
Best quality
Easy to use
Outstanding flexibility
Optimum operating convenience
Maximum measuring accuracy

GARANT VG Basic pre-setting device
The GARANT VG Basic will make your production:
- simpler
- quicker
- more precise
- more cost-effective
1. High-quality metal housing
2. Digital CMOS camera, with 17 times magnification
3. 10-inch touch panel. Large depiction of the tools to be measured. USB hub with three ports.
and much more.
The optimum process in four simple steps:

Insert the assembled tool into the VG BASIC.

Select a suitable measurement function and focus on the tool.

Print out measuring result (optional).

The measured tool is now ready for use.

GARANT VG1 pre-setting device
Intelligent and user-friendly.
For measuring and pre-setting tools at the machine or manufacturing cell.
Supplied with:
Calibration device on the tool mounting, keyboard, storage plates, cutting edge cleaner, and stylus.
1. Metal housing and large measurement travel (Z=500mm, X=400mm)
2. One-hand operation with electromagnetic quick adjustment and SK 50 ball bearing spindle
3. 15-inch touch panel with large display
and much more.
Tool pre-setting devices & digitisation
- Do you want to increase the performance in your production, i.e. produce more and, at best, even better?
- However, you are currently running an error-prone variant to transfer tool data from the pre-setting device to your machine?
- Tool data is still printed out and entered manually in the machine control system?
Then we will be happy to accompany you when you get started with digitalisation & automation.
Discover our digital tool management Connected Manufacturing and connect a pre-setting device during tool preparation - for automatic transfer of tool parameters to the machine control system:

The benefit to you:
By means of a pre-setting device, it is already possible during tool preparation
- to drastically reduce the susceptibility to errors.
- You save a huge amount of time by eliminating the need for subsequent work steps.
Digitalise your production processes with a pre-setting device:
- Find your individual solution with us by using the tool management Connected Manufacturing
- to connect tool pre-setting devices and automatically transfer tool parameters to the machine control system.
