{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of long arm | 300 mm | |
Length of short arm | 175 mm | |
Shank cross-section | 25×5 mm | |
Material | Steel | |
Surface | galvanised | |
Type of product | Workshop square |
Article number | 456000 300X175 |