Vernier caliper 300 mm

Article no.: 415196 300
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €4.72 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €20.41 /pcs.
  • €24.06 /pcs.
on request
In stock
9 pieces in stock
  • Standard: Works standard
  • Reversible reading: mm / inch
  • Material: Stainless steel, INOX
  • all parts: hardened

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 300 mm
Scale divisions 0.05 mm
Reversible reading mm / inch
Graduation 1/20 mm
Vernier graduations mm/inch yes
Error limit 0.05 mm
Jaw length 90 mm
Internal jaw ⌀ 10 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Weight 0.44 kg
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415196 300
EAN / GTIN 4062406584245

Description

Version:

Vernier and reading face non-glare, satin chromium plated. Measuring faces hardened and ground. Long jaws for measuring large workpieces and workpiece ⌀. With locking screw. Offset and rounded jaw ends for internal measurements.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Measuring range (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart