{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 41 mm | |
| Width | 76 mm | |
| Depth | 76 mm | |
| Division options | no | |
| Material | Polystyrene | |
| Colour | grey | |
| Colour | grey | |
| Carrying handle | no | |
| prepared for cover | no | |
| prepared for viewing window | no | |
| prepared for viewing window as loose goods divider | no | |
| stackable | no | |
| Stop in drawers | no | |
| Type of product | Small parts storage bins |
| Article number | 928137 41/1 | |
| EAN / GTIN | 4062406213657 | |
| Manufacturer number | 928137 41/1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |