This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting head with jaws, Thread type: R2

Article no.: 820650 R2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content single part
Type of product pipe-threading tool
Whitworth pipe threading head 2 in

Identification & Classification

Article number 820650 R2
EAN / GTIN 4044942047859
Manufacturer number 479308 A
Manufacturer/responsible person ALBERT ROLLER GMBH&CO.KG Werkzeug und Maschinen, Neue Rommelshauser Straße 4, 71332 WAIBLINGEN, Germany, http://www.albert-roller.de

Description

Suitable for:

Ratchet pipe threading tools No. 820300 / 820310.

Suitable for:

Ratchet arm: Size C 2

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart