Flat magnet with carabiner, Neodymium, Shank size: E1066/NEO

Article no.: 085975 E1066/NEO
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
52 pieces in stock 52 pieces available in 11-14 working days

Select article variation and quantity

Shank size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 200 N
28 mm
Height 14 mm
Material of the magnet core Neodymium
maximum temperature resistance 80 °C
Weight 30 g
Type of product Flat gripper magnet

Identification & Classification

Article number 085975 E1066/NEO
EAN / GTIN 5012095617716

Description

Version:

Temperature-resistant up to maximum 80°C.

Application:

Ideal for holding and hanging up ropes, wires and cables, etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart