• The item cannot be ordered due to missing prices.

Electrically height-adjustable workstation (2 lift columns) Load capacity max. 500 kg

Article no.: 920312
  • Workbench/desk load capacity - maximum distributed load (on wood): 500
  • Type of height adjustment: electric
  • Insert thickness: 50
  • Height adjustment: 25

Description

Version:

Base frame with anodised aluminium lift unit. With cross bracing for stabilisation. 50 mm thick worktop made of beech marine ply. Stepless height adjustment from 740 – 1140 mm, quickly and easily selected using the control panel. Control panel with memory function for 3 different working heights.

Supplied with:

4 floor levelling screws.

Colour:

Base frame with aluminium lift unit and steel hollow section RAL 7016 anthracite powder-coated.

Recommendation:

Ergonomic working for seated and standing tasks!

Note:

Only cabinet bodies up to maximum 500 mm height can be installed under the worktop.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart