• The item cannot be ordered due to missing prices.

Casing with right-hinged cupboard door and 1 shelf

Article no.: 934850
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Description

Version:

Casing with 1 door and 1 height-adjustable shelf. Door can be locked with GARANT slide handle with a cylinder lock.

Suitable for:

Base frame No. 934700 and base frame with mobile unit No. 934720.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder−coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart