• The item cannot be ordered due to missing prices.

Digital micrometer with non-rotating spindle, 30 mm measuring path Protection class IP65

Article no.: 424935
  • Standard: DIN 863
  • Reversible reading: mm / inch

Description

Description:

Resolution:< 0.0001 mm (< 0.1 µm), can be switched to 10 µm, 1 µm, 0.5 µm / 0.0005 inch, 0.00005 inch, 0.00002 inch.
Display: 12 mm LCD display.
Interface: Triple I (USB cable or wireless). Proximity (Sylvac).

Advantage:

  • Linear measuring system, directly within Abbe measuring axis.
  • Reversible direction of measurement on the measuring system can be used flexibly.
  • (Non-rotating) floating spindle for high repetition accuracy.
  • Switchable resolution of 0.5 µm, 1 µm and 10 µm.
  • Display can be pre-set using the spindle.
  • Measuring range can be changed between metric mm / inch.
  • Proximity (Sylvac) interface for data transmission to the measuring computer, wireless or cable.
  • Pre-set value and tolerance value can be input and saved.
  • Measuring faces made of carbide, optionally of CBN, to ensure high stability.
  • Min. / max. value saved.

Application:

  • For high-precision measurements of round and long components.
  • Varied measuring face geometries available.
  • Workshops and in inspection rooms.

Standard:

DIN 863. DAkkS calibration to DIN EN ISO/IEC 17025:2018.

Optional extras:

On request:
  • Wireless receiver IBRit-rf1-USB Steinmeyer No. 81 0000 000 11.
  • Wireless transmitter IBRit-rf1-prox Steinmeyer No. 81 0000 000 22.

Note:

The item already has DAkkS calibration to DIN EN ISO/IEC 17025:2018! Recalibrations are therefore no longer required.
Versions with modified measuring faces such as taper, disc, needle, cutting edges, convex, rollers etc. available on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart