• The item cannot be ordered due to missing prices.

GARANT Master Tap Alu machine tap DLC

Article no.: 133260
  • Thread type: G
  • Flank angle: 55
  • Standard: DIN 5156
  • Tolerance class: ISO 228
  • Taper lead form: B

Description

Version:

High-performance tap, specially developed for aluminium and non-ferrous alloys.
  • HSS-E-PM tool material for high cutting edge stability
  • Ultra-smooth DLC coating for wear resistance and preventing galling

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

From the same series "Master Tap" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    G Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart