{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Width ap | 2.2 mm | |
Shank type | with thread | |
Tool material | Steel | |
Through-coolant | no | |
maximum cutting depth ae max | 12.75 mm | |
⌀ D1 h6 | 12.5 mm | |
Overall length Ltot for ap 1.5 mm | 31.4 mm | |
Overall length Ltot for ap 2.2 mm | 32 mm | |
⌀ D2 | 25 mm | |
Mounting thread M | M12 | |
suitable indexable insert | XC.. 1119 | |
Type of product | Side milling cutter |
Article number | 218418 50/4 | |
EAN / GTIN | 4062406239435 | |
Manufacturer number | 218418 50/4 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |