• The item cannot be ordered due to missing prices.

GF3 fibreglass cable pulling rod in a plastic box

Article no.: 814867

Description

Version:

3 mm thick fibreglass rod accepts pushing force yet is highly flexible; ideal for pulling cables into complicated runs where conduit is already laid or where there are many bends in the conduit.
Ergonomic holding and carrying handle. Patented guiding head with anti-twist and kink protection (2 pcs. external thread ⌀ RTG 6 mm). Automatic glide back protection. Anti-slip coating. Suitable for construction sites, splash-proof and dust-proof, shock-proof and break-proof. Possible up to a radius of 38 mm.
Also compatible with RUNPOCAM RC2 (No. 814878) and the basalt rods (No. 814877).

Supplied with:

Accessories securely stored in a plastic box: 1 flexible guiding head (RUNPOGLIDE) with anti-twist protection, 1 anti-kink end sleeve RTG ⌀ 6 mm, 1 pull-in aid, 1 special adhesive 3 g, 1 cable pull loop (⌀ 14 mm external), 6 adhesive sleeves ⌀ 3 mm, 3 pull eyes ⌀ 7 mm, 1 starting bulb ⌀ 11 mm, 1 connecting sleeve, 2 mounting wrenches, 1 CR2032 button battery.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart