• The item cannot be ordered due to missing prices.

Hydraulic chuck BASIC short, slim, Form ADB SK 50

Article no.: 302053
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID / Balluffchip bore.
  • Axial length adjustment possible, 10 mm adjustment track.
  • Flexible due to use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Optional extras:

Back stop screws for direct clamping / use of reducing sleeves on request.
Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Reducing adapter No. 302135302187.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart