• The item cannot be ordered due to missing prices.

BASIC hydraulic chuck short, slim, Form AD BT 30

Article no.: 303471
  • Arbor standard: ISO 7388-2; JIS B6339
  • Shape: AD
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible (adjustment range V = 10 mm).
  • Flexibility thanks to the use of reducing adapters.
  • Coolant pressure up to 80 bar.

Version of the table application:

Incl. length adjustment screw and hexagon key with T-handle.

Application:

For drilling, reaming and finish milling.

Optional extras:

Pull studs (PS) No. 308760 − 308802, reducing sleeves No. 302135 − 302187.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Clamping ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart