• The item cannot be ordered due to missing prices.

ESD hand brush and dustpan, Type: 2

Article no.: 972920 2

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 2 pcs.
ESD protected area (EPA) yes
Brush section colour black
Type of product hand broom
Shape straight
With hole for hanging up yes
Electrostatic characteristic EGB/ESD
Content set

Identification & Classification

Article number 972920 2
EAN / GTIN 4057989321851
Manufacturer number C-212-1428-SET-N (31717)
Manufacturer/responsible person BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 Eppingen, Germany, www.bjz.de

Description

Version:

ESD hand brush and dustpan set made from volume conductive plastic (approx. 104 Ω) with ESD symbol.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart