This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Roller cabinet for drawers 860/0

Article no.: 931427 860/0
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 885 mm
Width 1,250 mm
Depth 700 mm
Usable height 600 mm
Usable height for drawers 600 mm
Drawer body height 700 mm
Wheel ⌀ 125 mm
maximum load capacity 400 kg
Version wheeled; for individual configuration
Electronic locking system can be retrofitted yes
Weight 81 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 931427 860/0

Description

Version:

To take drawers 46×24G.
Roller cabinet in 50×28G with 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, castors with parking brakes. With raised edge on 4 sides, ribbed rubber mat and 2-component Haptoprene® push handles. An anti-tilt device prevents more than one drawer being opened at one time. The casing can be locked centrally with a cylinder lock.

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

May only be fitted with drawer No. 931454 or No. 931456 (with one-handed individual drawer release system).

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart