{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | S2310 | |
Torque range | 2 − 15 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M8 | |
maximum speed | 800 min-1 | |
Bit socket | F 6.3 | |
Format | Pistol | |
maximum air consumption | 510 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 1.4 kg | |
Operating noise | 81 dB(A) | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Screwdriver |
Article number | 079163 S2310 | |
EAN / GTIN | 7322590036980 | |
Manufacturer number | S2310-C |