• The item cannot be ordered due to missing prices.

GARANT Master Tap machine tap extra long HSS-E-PM Form C AlTiX

Article no.: 137807
  • Thread type: G
  • Flank angle: 55
  • Standard: Manufacturer’s standard
  • Taper lead form: C
  • Helix angle: 40

Description

Version:

Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for a high degree of wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

With extra long shank.

Advantage:

Designed for tapping threads where access is difficult.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

From the same series "Master Tap" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    G Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart