• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill HPC AlCrN

Article no.: 203072
  • Tool material: solid carbide
  • Standard: DIN 6527
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Description

Version:

For roughing and finishing. Up to 1.5×D into solid material at very high feed rates with smooth cutting action. Optimised end face geometry.

Application:

  • Optimised flute form, eccentric relief ground.
  • Large flute profiles.
  • Improved chip evacuation due to optimised end face geometry.
  • Minimal wear due to sturdy cutting edges.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart