• The item cannot be ordered due to missing prices.

PCD slot drill with internal cooling straight cut PCD

Article no.: 209800
  • Tool material: PCD
  • Standard: Manufacturer’s standard
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.2×D for side milling
  • Through-coolant: yes

Description

Version:

High performance PCD slot drill for high metal removal rates.
Axial angle 0°.
Straight flutes for a neutral cut.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h10 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart