• The item cannot be ordered due to missing prices.

PCD ball nose slot drill with internal cooling straight cut PCD

Article no.: 209806
  • Tool material: PCD
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: e8
  • Direction of infeed: horizontal, oblique and vertical
  • Cutting width ae for milling operation: 0.2×D for side milling; 0.05×D for copy milling

Description

Version:

High-performance PCD slot drill for the highest demands in respect to material removal rates. Straight flutes for a neutral cut.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart