• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill SDS-max “8X”

Article no.: 789206
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Max

Description

Version:

New generation EXPERT SDS-max “8X” with welded 4-edge solid carbide head. Shaped cutters for high drilling performance, long working life and low wear. No digging in when drilling in reinforced concrete.
Special carbide insert geometry for longer tool lives.

Drill head with square cross section from ⌀ 16 mm.

Application:

For drilling concrete, natural stone, and masonry.

Note:

Generation SDS-max-7 drill (with embedded carbide cutting edges, soldered) in the size 35×520 – 52×520 under No. 789204.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀×overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart