• The item cannot be ordered due to missing prices.

Solid carbide barrel milling cutter, conical form α/2 = 18° PPC, TiAlN, ⌀ f8 DC / R2: 12/500mm

Article no.: 207537 12/500

Select article variation and quantity

⌀ f8 DC / R2 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 6
Helix angle 30 degrees
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Machining strategy PPC
Flute length Lc 14.5 mm
Effective radius R2 500 mm
Corner radius R1 2 mm
Overall length L 90 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in INOX > 900 N/mm2 0.052 mm
Feed fz for copy milling in stainless steel > 900 N/mm2 0.064 mm
Colour ring blue
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207537 12/500
EAN / GTIN 4045197922724
Manufacturer number 207537 12/500

Application Table

Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Ti > 850 N/mm²
S
70
Inconel
S
60
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High-performance tool for exceptionally efficient finish machining of free-form surfaces. For outstanding surface qualities in a very short machining time. For use on modern 5-axis milling machines with CAD / CAM support.
The end face geometry is designed so that the chips, especially those formed by the end radius, are of optimum shape and have optimum evacuation characteristics. For this purpose the number of cutting edges is reduced to the number of effective end face cutting edges.

Recommendation:

As an oversize for finishing operations we recommend 0.05 to 0.2 mm.

Note:

R2 represents the effective radius on the tool.
Cannot be reground!
For machining walls and overcoming obstructions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart