• The item cannot be ordered due to missing prices.

Permanent magnetic chuck, with parallel pole pitch, Chuck ⌀: 100mm

Article no.: 380776 100

Select article variation and quantity

Chuck ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chuck ⌀ 100 mm
Height 50 mm
Height tolerance 0 / -1 mm
Pitch circle ⌀ 85 mm
Thread ⌀ 4×M8
Magnetic field height 8 mm
Weight 3 kg
Nominal clamping force 70 N/cm2
Grinding allowance in pole area 5 mm
Centre ⌀ 60 mm
Centring hole depth 4 mm
Parallel pole distribution 1.9 mm
possible to bore out to centre hole “J” 20×14 mm
Type of product Magnetic clamping chuck

Identification numbers & Classifications

Article number 380776 100
EAN / GTIN 2050001943620
Manufacturer number 244.01-100

Description

Version:

Powerful magnetic system with neodymium magnets and low magnetic field height. Continuously adjustable magnetic force.

Application:

For grinding and turning.
For clamping small and thin to medium workpieces.

Note:

The centre can be bored out to size “J”.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart